Skip Content
SOCKET IMPACT SPLINE DR 2-9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT SPLINE DR 2-9/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT09941
  • Mfr. Model # 09941
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 55
  • Shipping Weight 6.45 lbs

Product Details

Standard length spline SAE impact socket, 6 pt, 2-9/16 inch drive, #5.

Technical Specs

  • Material Alloy Steel
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Black Oxide
  • Size 2-9/16"
  • Item Impact Socket
  • Drive Size #5
  • Drive Type Spline
  • Overall Length 4-3/8"
  • SAE or Metric SAE
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list