SOCKET IMPACT SET 1/2 DR 15PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT SET 1/2 DR 15PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT74104
  • Mfr. Model # 74104
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Set
  • Includes (15) Impact Sockets Individual, (3) Socket Holder
  • Number of Pieces 15
  • Drive Size 1/2"
  • Standards ASME B107.2
  • Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Std. Socket Point Styles Included 6
  • Features Minimizing Slippage
  • SAE or Metric SAE
  • Drive Type Square
  • Socket Type 6 Pt Std
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list