Skip Content
SOCKET IMPACT HEX BIT 1/2 DR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT HEX BIT 1/2 DR 10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7441-10M
  • Mfr. Model # 7441-10M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 51
  • Shipping Weight 1.5 lbs

Product Details

1/2 inch drive metric Hex bit impact socket, 10 mm.

Technical Specs

  • Finish Black Oxide
  • Item Impact Bit
  • Drive Size 1/2"
  • Size 10mm
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Overall Length 3-1/4"
  • SAE or Metric Metric
  • Number of Points 6
  • Bit Length 1-3/4"
  • Tip Type Hex
  • Socket Depth Standard
  • Features Stamped Size for Easy Reference, Side Locking Hole
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list