Skip Content
SOCKET IMPACT HEX 1/2IN DR 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT HEX 1/2IN DR 13MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN264915
  • Mfr. Model # 264915
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Forged
  • Item Impact Socket
  • Material Chrome Moly
  • Drive Size 1/2"
  • Drive Type Hex
  • SAE or Metric Metric
  • Overall Length 63.5mm
  • Number of Points 6
  • Socket Depth 3/4"
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list