Skip Content
SOCKET IMPACT EXT 3/4 DR 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT EXT 3/4 DR 13

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT07569
  • Mfr. Model # 07569
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 51
  • Shipping Weight 3.28 lbs

Product Details

Impact extension, 13 inches x 3/4 inch drive.

Technical Specs

  • Finish Black Oxide
  • Drive Size 3/4"
  • Drive Type Square
  • Item Impact Socket Extension
  • Standards ASME B107.110-2012
  • SAE or Metric SAE
  • Overall Length 13"
  • Features Use Extensions to Gain Access to Fasteners in Locations That Would Otherwise be Difficult to Reach, Male Square is Oriented in Line with Female Squares for Use with Fixed Head Torque Wrenches, Full Chamfer At Drive Opening (When Applicable) for Easy Engagement with Drive Tools, Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Stamped Size for Easy Reference, Side Locking Hole
  • Number of Pieces 1
  • Includes Socket Extension only
  • Sockets Included 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list