Skip Content
SOCKET IMPACT DEEP 85MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 85MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1085
  • Mfr. Model # PMD1085
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 10.65 lbs

Product Details

Deep metric impact sockets. 1 inch drive, 85 mm.

Technical Specs

  • Size 85mm
  • Item Drive Impact Socket
  • Overall Length 108mm
  • SAE or Metric Metric
  • Drive Size 1"
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list