Skip Content
SOCKET IMPACT DEEP 60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 60MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1060
  • Mfr. Model # PMD1060
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 5.05 lbs

Product Details

Deep metric impact sockets. 1 inch drive, 60 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 60mm
  • Drive Size 1"
  • SAE or Metric Metric
  • Overall Length 108mm
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list