Skip Content
SOCKET IMPACT DEEP 3/8IN DR 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 3/8IN DR 3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSD386I
  • Mfr. Model # PSD386I
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Product Details

Deep SAE impact socket, 3/8 inch drive x 3/4 inch.

Technical Specs

  • Item Drive Impact Socket
  • Size 3/4"
  • Socket Type Deep
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Overall Length 2.50"
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list