Skip Content
SOCKET IMPACT DEEP 3/8IN DR 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT DEEP 3/8IN DR 11MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3811
  • Mfr. Model # PMD3811
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Deep metric impact socket: 3/8 inch drive, 11 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 11mm
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Socket Type Deep
  • Overall Length 63mm
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list