Skip Content
SOCKET IMPACT DEEP 3/8IN DR 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT DEEP 3/8IN DR 10MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3810
  • Mfr. Model # PMD3810
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Deep metric impact socket: 3/8 inch drive, 10 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 10mm
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Overall Length 63mm
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list