!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET IMPACT DEEP 3/4INDR 21MM

SOCKET IMPACT DEEP 3/4INDR 21MM

WESTWARD

SOCKET IMPACT DEEP 3/4INDR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SOCKET IMPACT DEEP 3/4INDR 21MM

SOCKET IMPACT DEEP 3/4INDR 21MM

WESTWARD

Clearance Price :
$3.95 / EACH

Your Price : $35.69 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPMD3421
  • Mfr. Model # PMD3421
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Product Details

Deep metric impact socket: 3/4 inch drive, 21 mm.

Technical Specs

  • Item Drive Impact Socket
  • Socket Shape Deep
  • Drive Size 3/4"
  • Socket Depth Deep
  • Measurement Type Metric
  • Socket Size Deep
  • Drive Type Impact
  • Impact Rated Yes
  • Socket Length 90mm
  • Bolt Clearance 26

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list