Skip Content
SOCKET IMPACT DEEP 3/4IN DR 34MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 3/4IN DR 34MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3434
  • Mfr. Model # PMD3434
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 1.764 lbs

Product Details

Deep metric impact socket: 3/4 inch drive, 34 mm.

Technical Specs

  • Size 34mm
  • Item Drive Impact Socket
  • Drive Size 3/4"
  • Overall Length 90mm
  • SAE or Metric Metric
  • Socket Type Deep
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List