Skip Content
Discontinued with Replacement
SOCKET IMPACT DEEP 3/4IN DR 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET IMPACT DEEP 3/4IN DR 30MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3430
  • Mfr. Model # PMD3430
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 1.52 lbs
Suggested Replacement Product
IMPACT SOCKET,3/4" DRIVE,30MM SIZE

Price: NA

Product Details

Deep metric impact socket: 3/4 inch drive, 30 mm.

Technical Specs

  • Item Impact Socket
  • Size 30 mm
  • SAE or Metric Metric
  • Overall Length 90 mm
  • Drive Size 3/4"
  • Number of Points 6
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list