Skip Content
SOCKET IMPACT DEEP 3/4IN DR 23MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 3/4IN DR 23MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3423
  • Mfr. Model # PMD3423
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 1.3 lbs

Product Details

Deep metric impact socket: 3/4 inch drive, 23 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 23mm
  • Drive Size 3/4"
  • Number of Points 6
  • Overall Length 90mm
  • Socket Depth Deep
  • Socket Type Deep
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list