Skip Content
SOCKET IMPACT DEEP 3/4IN DR 22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 3/4IN DR 22MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3422
  • Mfr. Model # PMD3422
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 1.2 lbs

Product Details

Deep metric impact socket: 3/4 inch drive, 22 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 22mm
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Socket Type Deep
  • Overall Length 90mm
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list