Skip Content
SOCKET IMPACT DEEP 3/4DR 60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 3/4DR 60MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD3460
  • Mfr. Model # PMD3460
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 4.145 lbs

Product Details

Deep metric impact socket: 3/4 inch drive, 60 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 60mm
  • Drive Size 3/4"
  • Overall Length 105mm
  • SAE or Metric Metric
  • Socket Depth Deep
  • Socket Type Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list