Skip Content
SOCKET IMPACT DEEP 1INDR 41MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT DEEP 1INDR 41MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1041
  • Mfr. Model # PMD1041
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 3.1 lbs

Product Details

Deep metric impact sockets. 1 inch drive, 41 mm.

Technical Specs

  • SAE or Metric Metric
  • Item Drive Impact Socket
  • Overall Length 108mm
  • Drive Size 1"
  • Socket Type Deep
  • Size 41mm
  • Socket Depth Deep
  • Number of Points 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List