!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT SOCKET, DEEP SOCKET, 38 MM, 1 IN DRIVE

IMPACT SOCKET, DEEP SOCKET, 38 MM, 1 IN DRIVE

WESTWARD

IMPACT SOCKET, DEEP SOCKET, 38 MM, 1 IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT SOCKET, DEEP SOCKET, 38 MM, 1 IN DRIVE

IMPACT SOCKET, DEEP SOCKET, 38 MM, 1 IN DRIVE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPMD1038
  • Mfr. Model # PMD1038
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Product Details

This impact socket has a standard socket, measures 38 millimetres, and has a one-inch drive.

Technical Specs

  • Item Drive Impact Socket
  • Socket Shape Deep
  • Drive Size 1"
  • Socket Depth Deep
  • Measurement Type Metric
  • Socket Size Deep
  • Drive Type Impact
  • Impact Rated Yes
  • Socket Length 108mm
  • Bolt Clearance 35

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list