Skip Content
Discontinued with Replacement
SOCKET IMPACT DEEP 1INDR 3-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET IMPACT DEEP 1INDR 3-1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSD12ZS
  • Mfr. Model # PSD12ZS
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.865 lbs
Suggested Replacement Product
IMPACT SOCKET 1IN DR 3-1/8IN 6PTS

Price: NA

Product Details

1 inch drive impact sockets and accessories.

Technical Specs

  • Item Impact Socket
  • Size 3-1/8"
  • Drive Size 1"
  • SAE or Metric SAE
  • Overall Length 4.92"
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list