Skip Content
SOCKET IMPACT DEEP 1INDR 29MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT DEEP 1INDR 29MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1029
  • Mfr. Model # PMD1029
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 2.4 lbs

Product Details

Deep metric impact sockets. 1 inch drive, 29 mm.

Technical Specs

  • Size 29mm
  • Item Drive Impact Socket
  • SAE or Metric Metric
  • Drive Size 1"
  • Overall Length 108mm
  • Socket Type Deep
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list