Skip Content
Discontinued with Replacement
SOCKET IMPACT DEEP 1INDR 26MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET IMPACT DEEP 1INDR 26MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1026
  • Mfr. Model # PMD1026
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 2.18 lbs
Suggested Replacement Product
IMPACT SOCKET,1" DRIVE,26MM SIZE

Price: NA

Product Details

Deep metric impact sockets. 1 inch drive, 26 mm.

Technical Specs

  • Drive Size 1"
  • Item Drive Impact Socket
  • Size 26mm
  • SAE or Metric Metric
  • Overall Length 108mm
  • Socket Type Deep
  • Socket Depth Deep
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list