Skip Content
SOCKET IMPACT DEEP 1INDR 2-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT DEEP 1INDR 2-1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSD12ZF
  • Mfr. Model # PSD12ZF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 4.61 lbs

Product Details

1 inch drive impact sockets and accessories.

Technical Specs

  • Item Drive Impact Socket
  • Size 2-1/8"
  • Drive Size 1"
  • SAE or Metric SAE
  • Overall Length 4.25"
  • Socket Depth Deep
  • Socket Type Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list