Skip Content
Discontinued with Replacement
SOCKET IMPACT DEEP 1/2IN DR 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET IMPACT DEEP 1/2IN DR 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPMD1219
  • Mfr. Model # PMD1219
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs
Suggested Replacement Product
IMPACT SOCKET 1/2IN DR 19MM 6PTS

Price: NA

Product Details

Deep metric impact socket: 1/2 inch drive, 19 mm.

Technical Specs

  • SAE or Metric Metric
  • Drive Size 1/2"
  • Size 19 mm
  • Item Impact Socket
  • Overall Length 82.6 mm
  • Number of Points 6
  • Socket Type Deep
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list