SOCKET IMPACT DEEP 1/2IN DR 13/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT DEEP 1/2IN DR 13/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSD126K
  • Mfr. Model # PSD126K
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Deep SAE impact socket: 1/2 inch drive, 13/16 inch.

Technical Specs

  • Item Impact Socket
  • Size 13/16"
  • Drive Size 1/2"
  • Overall Length 3.25"
  • Socket Type Deep
  • SAE or Metric SAE
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list