SOCKET IMPACT ADAP 3/8 F X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT ADAP 3/8 F X 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7650
  • Mfr. Model # 7650
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.1 lbs

Product Details

Impact adapter, 3/8 inch female x1/2 inch male.

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Adapter
  • Drive Type Female
  • Overall Length 1-5/16"
  • Drive Size 3/8"
  • Standards ASME B107.110-2012
  • Output Drive Size 1/2"
  • Output Drive Type Male
  • For Use With Pneumatic Impact Wrenches
  • Includes Socket Adapter Only
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list