SOCKET IMPACT ADAP 1-1/2 F X #5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT ADAP 1-1/2 F X #5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT15005
  • Mfr. Model # 15005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 55
  • Shipping Weight 5.94 lbs

Product Details

Impact socket adapter, #5 male spline x 1-1/2 inch square female.

Technical Specs

  • Drive Size 1-1/2"
  • Finish Black Oxide
  • Drive Type Female Square
  • Item Impact Socket Adapter
  • Overall Length 5-3/8"
  • Output Drive Size #5
  • Output Drive Type Male Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list