Skip Content
SOCKET IMPACT 6PT 4-1/4X1DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 6PT 4-1/4X1DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT10068
  • Mfr. Model # 10068
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket
  • Material Alloy Steel
  • Size 4-1/4"
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Drive Size 1"
  • Drive Type Square
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 5-1/2"
  • Standards ASME B107.2
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list