Skip Content
SOCKET IMPACT 3/8IN DR 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/8IN DR 19MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3819
  • Mfr. Model # PM3819
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 39
  • Shipping Weight 0.12 lbs

Product Details

Regular metric impact socket: 3/8 inch drive, 19 mm.

Technical Specs

  • Item Drive Impact Socket
  • Drive Size 3/8"
  • Size 19mm
  • Overall Length 29mm
  • SAE or Metric Metric
  • Socket Type Regular
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list