Skip Content
SOCKET IMPACT 3/8IN DR 11/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/8IN DR 11/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS386H
  • Mfr. Model # PS386H
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Product Details

Regular SAE impact socket, 3/8 inch drive x 11/16 inch.

Technical Specs

  • Item Drive Impact Socket
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1.07"
  • Size 11/16"
  • Socket Type Regular
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list