Skip Content
SOCKET IMPACT 3/8 DR 7/16 8 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/8 DR 7/16 8 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7214S
  • Mfr. Model # 7214S
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.1 lbs

Product Details

Standard length SAE impact socket, 8 pt, 7/16 x 3/8 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Drive Impact Socket
  • Material High-Strength Steel
  • Drive Size 3/8"
  • Size 7/16"
  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole, Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Tight Tolerances for Snug Fit on Fastener
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1"
  • Number of Points 8
  • Standards ASME B107.110-2012
  • Output Type Square
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list