Skip Content
SOCKET IMPACT 3/4INDR 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4INDR 21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3421
  • Mfr. Model # PM3421
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.755 lbs

Product Details

Regular metric impact socket: 3/4 inch drive, 21 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 21mm
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Socket Type Regular
  • Overall Length 51mm
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list