Skip Content
SOCKET IMPACT 3/4IN DR 55MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4IN DR 55MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN455M
  • Mfr. Model # 455M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Finish Forged
  • Item Impact Socket
  • Drive Size 3/4"
  • Drive Type Hex
  • Material Chrome Moly
  • SAE or Metric Metric
  • Overall Length 73.025mm
  • Number of Points 6
  • Standards ANSI
  • Socket Depth 2-5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 55mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list