Skip Content
SOCKET IMPACT 3/4IN DR 29MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4IN DR 29MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3429
  • Mfr. Model # PM3429
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.86 lbs

Product Details

Regular metric impact socket: 3/4 inch drive, 29 mm.

Technical Specs

  • SAE or Metric Metric
  • Item Drive Impact Socket
  • Size 29mm
  • Overall Length 53mm
  • Socket Type Regular
  • Number of Points 6
  • Drive Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list