Skip Content
SOCKET IMPACT 3/4IN DR 27MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4IN DR 27MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3427
  • Mfr. Model # PM3427
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.8 lbs

Product Details

Regular metric impact socket: 3/4 inch drive, 27 mm.

Technical Specs

  • SAE or Metric Metric
  • Drive Size 3/4"
  • Item Drive Impact Socket
  • Size 27mm
  • Socket Type Regular
  • Overall Length 53mm
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list