Skip Content
SOCKET IMPACT 3/4IN DR 26MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT 3/4IN DR 26MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3426
  • Mfr. Model # PM3426
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.838 lbs

Product Details

Regular metric impact socket: 3/4 inch drive, 26 mm.

Technical Specs

  • Size 26mm
  • Item Drive Impact Socket
  • Overall Length 53mm
  • SAE or Metric Metric
  • Drive Size 3/4"
  • Socket Type Regular
  • Number of Points 6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List