Skip Content
SOCKET IMPACT 3/4IN DR 20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT 3/4IN DR 20MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM3420
  • Mfr. Model # PM3420
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 42
  • Shipping Weight 0.7 lbs

Product Details

Regular metric impact socket: 3/4 inch drive, 20 mm.

Technical Specs

  • Size 20mm
  • Item Drive Impact Socket
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Number of Points 6
  • Overall Length 51mm
  • Socket Type Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list