Skip Content
SOCKET IMPACT 3/4IN DR 12PT 38MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4IN DR 12PT 38MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN438MZT
  • Mfr. Model # 438MZT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Forged
  • Material Chrome Moly
  • Item Impact Socket
  • Drive Type Hex
  • Drive Size 3/4"
  • SAE or Metric Metric
  • Overall Length 56mm
  • Standards ANSI
  • Number of Points 12
  • Socket Depth 2-1/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 38mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list