Skip Content
SOCKET IMPACT 3/4IN DR 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET IMPACT 3/4IN DR 1-1/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPS346P
  • Mfr. Model # PS346P
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 41
  • Shipping Weight 0.82 lbs

Product Details

Regular SAE impact socket: 3/4 inch drive, 1-1/8 inches.

Technical Specs

  • Item Impact Socket
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Size 1-1/8"
  • Socket Type Regular
  • Overall Length 2.09"
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list