Skip Content
SOCKET IMPACT 3/4IN DR 1-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 3/4IN DR 1-1/2IN L

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN448
  • Mfr. Model # 448
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Material Chrome Moly
  • Drive Size 3/4"
  • Item Impact Socket
  • Finish Forged
  • Drive Type Hex
  • SAE or Metric SAE
  • Overall Length 2-3/16"
  • Standards ANSI
  • Socket Depth 2-3/16"
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Radius Corner Design Resulting in Less Corner Wear on the Fastener
  • Socket Sizes 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list