Skip Content
SOCKET IMPACT 3/4DR HEX 3/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4DR HEX 3/4IN L

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN45061
  • Mfr. Model # 45061
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Impact Socket
  • Finish Forged
  • Drive Size 3/4"
  • Material Chrome Moly
  • Drive Type Hex
  • Overall Length 1"
  • SAE or Metric SAE
  • Standards ANSI
  • Number of Points 6
  • Socket Depth 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list