Skip Content
SOCKET IMPACT 3/4 DR 13/16 4 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 3/4 DR 13/16 4 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT07513SL
  • Mfr. Model # 07513SL
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 53
  • Shipping Weight 1.62 lbs

Product Details

Deep SAE impact socket, 4 pt, 13/16 inch x 3/4 inch drive.

Technical Specs

  • Features Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Tight Tolerances for Snug Fit on Fastener, Large Clearance Holes, Concentric Opening and Nut End Chamfer Make it Easy to Position Socket on Fasteners, Made From High-Strength Steel to Help Minimize Wall Thickness and Provide Access to Fasteners in Recesses and Where Nuts and Bolts Protrude, Impact Sockets are Used Wherever Powered Drive Tools are Used to Install or Remove Fasteners
  • Finish Black Oxide
  • Item Drive Deep Impact Socket
  • Material Alloy Steel
  • Size 13/16"
  • SAE or Metric SAE
  • Drive Type Square
  • Drive Size 3/4"
  • Overall Length 4"
  • Number of Points 4
  • Standards ASME B107.110-2012
  • Output Type Square
  • Socket Depth Deep
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list