Skip Content
SOCKET IMPACT 2-1/2 DR 8 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 2-1/2 DR 8 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT25128
  • Mfr. Model # 25128
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 56
  • Shipping Weight 86.44 lbs

Product Details

6 point impact socket, 2-1/2 inch drive x 8 inch.

Technical Specs

  • Item Impact Socket
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Material Alloy Steel
  • Finish Black Oxide
  • Size 8"
  • Drive Size 2-1/2"
  • Drive Type Square
  • Overall Length 8-3/4"
  • Socket Depth Standard
  • Output Type Hex
  • SAE or Metric SAE
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list