Skip Content
SOCKET IMPACT 1INDR 35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1INDR 35MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM1035
  • Mfr. Model # PM1035
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 43
  • Shipping Weight 1.59 lbs

Product Details

Regular metric impact socket: 1 inch drive, 35 mm.

Technical Specs

  • Item Drive Impact Socket
  • Size 35mm
  • SAE or Metric Metric
  • Overall Length 66mm
  • Socket Type Regular
  • Drive Size 1"
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list