Skip Content
SOCKET IMPACT 1IN DR 46MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1IN DR 46MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN546M
  • Mfr. Model # 546M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • Item Impact Socket
  • Finish Forged
  • Drive Size 1"
  • Drive Type Hex
  • SAE or Metric Metric
  • Material Chrome Moly
  • Overall Length 76.2mm
  • Standards ANSI
  • Socket Depth 2-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 6
  • Socket Sizes 46mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list