Skip Content
SOCKET IMPACT 1IN DR 41MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1IN DR 41MM

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN541M
  • Mfr. Model # 541M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Finish Forged
  • Material Chrome Moly
  • Drive Size 1"
  • Drive Type Hex
  • Item Impact Socket
  • SAE or Metric Metric
  • Standards ANSI
  • Overall Length 60.325mm
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth 2-27/64"
  • Socket Sizes 41mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list