SOCKET IMPACT 1 DR 7/8 4 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT 1 DR 7/8 4 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT10014SS
  • Mfr. Model # 10014SS
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 54
  • Shipping Weight 1.8 lbs

Product Details

Impact socket, 4 point, 7/8 inch x 1 inch drive.

Technical Specs

  • Finish Black Oxide
  • Features Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Tight Tolerances for Snug Fit on Fastener, Large Clearance Holes, Concentric Opening and Nut End Chamfer Make it Easy to Position Socket on Fasteners, Made From High-Strength Steel to Help Minimize Wall Thickness and Provide Access to Fasteners in Recesses and Where Nuts and Bolts Protrude, Impact Sockets are Used Wherever Powered Drive Tools are Used to Install or Remove Fasteners
  • Item Drive Impact Socket
  • Material High-Strength Steel
  • Size 7/8"
  • Drive Type Square
  • Drive Size 1"
  • Overall Length 2-1/2"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Number of Points 4
  • Output Type Square
  • Socket Depth Standard
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list