Skip Content
SOCKET IMPACT 1/4 DR 7/16 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/4 DR 7/16 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6514H
  • Mfr. Model # 6514H
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.7 lbs

Product Details

Deep SAE impact socket, 6 pt, 7/16 x 1/4 inch drive.

Technical Specs

  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Black Oxide
  • Item Impact Socket
  • Size 7/16"
  • Material Alloy Steel
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 2"
  • Standards ASME B107.2
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list