Skip Content
SOCKET IMPACT 1/4 DR 6MM 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/4 DR 6MM 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6506MH
  • Mfr. Model # 6506MH
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.08 lbs

Product Details

Deep metric impact socket, 6 pt, 6 mm x 1/4 inch drive.

Technical Specs

  • Finish Black Oxide
  • Material Alloy Steel
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Item Impact Socket
  • Drive Size 1/4"
  • Drive Type Square
  • SAE or Metric Metric
  • Size 6 mm
  • Number of Points 6
  • Standards ASME B107.33M
  • Overall Length 50.8 mm
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List