Skip Content
SOCKET IMPACT 1/4 DR 10MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/4 DR 10MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6910M
  • Mfr. Model # 6910M
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 44
  • Shipping Weight 0.1 lbs

Product Details

Standard length metric impact socket, 6 pt, 10 mm x 1/4 inch drive.

Technical Specs

  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-corner Design, Shifting Contact Area and Stress Away From the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage, Stamped Size for Easy Reference, Side Locking Hole
  • Finish Black Oxide
  • Size 10mm
  • Material Alloy Steel
  • Item Drive Impact Socket
  • Drive Size 1/4"
  • Drive Type Square
  • Overall Length 7/8"
  • SAE or Metric Metric
  • Output Type Hex
  • Socket Depth Standard
  • Number of Points 6
  • Standards ASME B107.110-2012
  • Socket Type TorquePlus(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list