Skip Content
SOCKET IMPACT 1/2IN DR 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT 1/2IN DR 9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPM1209
  • Mfr. Model # PM1209
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 40
  • Shipping Weight 0.17 lbs

Product Details

Regular metric impact socket: 1/2 inch drive, 9 mm.

Technical Specs

  • Item Drive Metric Deep Impact Socket
  • Size 9mm
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Overall Length 82.6mm
  • Socket Type Regular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list